-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug Gage |
|---|---|
| Dimension Type | Inch |
| Gauge Finish | Chrome Plated |
| Gauge Length - Go Member | 13/32" |
| Gauge Length - No-go Member | 9/32" |
| Gauge Material | Tool Steel |
| Gauge Type | Go Plus |
| Handle Color | Light Blue |
| Handle Design | Assembly |
| Handle Number | Sti Plug 0 |
| Hardness | Rockwell 70/72 |
| Included Certification | Certificate Of Accuracy |
|---|---|
| Included Handle | STI Plug 0 |
| Long Form Calibration Certificate | Yes |
| No Go Pitch Dia. | 0.2203" |
| Pitch Diameter - Go Member | 0.217" |
| Pitch Diameter - No-go Member | 0.2203" |
| Thread Class | Class 2B |
| Thread Size | #10-24 |
| Thread Type | UNC |
| Tolerance Class | Class X |
| Standards | ISO 17025 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)