-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Mirror Head for GMC |
|---|---|
| For Vehicle Side | Passenger |
| Heated | No |
| Length | 15" |
| Mirror Height | 15" |
| Mirror Profile | Convex, Flat |
| Mirror Size | 93" |
| Mirror Type | Side View |
| Mirror Width | 9" |
|---|---|
| Motorized | No |
| Overall Width | 9" |
| Product Type | Truck Mirror-Split Glass |
| Shape | Rectangular |
| Total Length | 15" |
| Type | Class A Head, Right Side |
| Width | 9" |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 65.4 |
| Width (cm) | 26.67 |
| HS Code | 7009921000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.6415 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)