-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crankshaft Distortion Gage |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Back Type | Lug |
| Bearing Type | Plain |
| Calibration Certificate | No |
| Contact Point Dia. | 1/4" |
| Dial Color | White |
| Dial Size | 1.45" |
|---|---|
| Dimension Type | Inch |
| Graduations | 0.001" |
| Includes | 10 Rods, Balancing Attachment, Sharp Points |
| Range | 2 3/8" to 18" |
| Range Per Revolution | 1/25" |
| Reading | Balanced |
Starrett 696Z strain gauge is used in manufacturing, machining and industrial settings to accurately measure the depth of holes / recesses. It ensures proper component fit and alignment. This gauge enables consistent quality control and achieves accurate measurements for enhancing product integrity and performance.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 39.62 |
| Width (cm) | 13.97 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2825 |
Starrett 696Z gauge has an approximate battery life of 10 hours, depending on the selected scanning interval.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)