-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cylinder |
|---|---|
| Body Material | Aluminum |
| Bore Dia. | 2 1/2" |
| Cylinder Action | Double Acting |
| End Cap Material | Aluminum |
| Extended Length | 13 7/8" |
| Features | Push/Pull |
| Finish | Brushed |
| For Fluid Type | Air |
| Inlet Gender | Female |
| Magnetic Piston | Magnetic Piston |
| Max. Load | 386 lbs. |
| Max. Pressure | 100 psi |
| Maximum Operating Pressure | 120 psi |
| Maximum Operating Temperature | 185°F |
| Min. Temp. | -60°F |
| Minimum Operating Pressure | 10 psi |
| Minimum Operating Temperature | -20°F |
| Mounting | Clevis |
| Mounting Type | Clevis Bracket |
| Piston Finish | Buna N Emralon Coated |
|---|---|
| Piston Material | Buna-N |
| Piston Rod Material | Metal |
| Pivot Hole Dia. | 1/2" |
| Port Type | NPTF |
| Repairable Cylinder | Non Repairable |
| Retracted Length | 9 7/8" |
| Rod Dia. | 5/8" |
| Rod Thread Length | 1 3/4" |
| Rod Thread Size | 5/8"-18 |
| Rod Thread Type | Fine |
| Single Acting/double Acting | Double Acting |
| Spring Retraction Force | 483 lbs. |
| Stroke | 4" |
| Stroke Length | 4" |
| System Of Measurement | Inch |
| Tie Rod Material | Metal |
| Tube Material | Aluminum |
| Cushion Type | None |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)