-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reclosable Fastener Shapes |
|---|---|
| Adhesive Type | Acrylic |
| Backing Material | Nylon |
| Bonding Method | Pressure |
| Bonding Type | Adhesive |
| Color | Black |
| Flame Retardant | No |
| For Location | Indoor |
| Hook And Loop Type | Loop |
| Length | 25 yd. |
|---|---|
| Material | Nylon |
| Overall Diameter | 3/8" |
| Profile | Standard Height |
| Resistance Properties | Water Resistant |
| Shape | Disc |
| Shear Strength | 14 psi |
| Width | 3/8" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)