VELCRO 192245 Reclosable Lp Diameter 1/2 White, 1440PK

Item: AE3YBU
Model: 192245
Cross Ref: 5GTT8
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
10% off
$64.27 /pkg. of 1440 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Shipping Information

Height (cm) 2.29
Length (cm) 27.94
Width (cm) 27.94
HS Code 3919905060
Country Of Origin US
Weight (kg) 0.225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site