-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Silent Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 125 |
| Application - Valves | General Purpose |
| Body Material | Ductile Iron |
| Check Mechanism | Double Disc |
| Connection Size - Side 1 | 8" |
| Connection Size - Side 2 | 8" |
| Connection Type | Class 125 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| Cracking Pressure | 0.5 psi |
| Flow Design | Single |
| Flow Rate | 900 GPM |
| For Media | Water |
| Full Flow - Valves | No |
| Grade | Grade 316 |
| Max. Flow Rate | 1600 GPM |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 150°F |
| Max. Water Pressure | 200 psi |
| Media Temp. Range | 33°F to 200°F |
|---|---|
| Media Temperature Range | 33°F to 200°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 33°F |
| Overall Length | 12.5" |
| Pipe Or Tube Size | 8" |
| Pipe Or Tube Size - Check Valves | 8" |
| Seal Material | Bronze |
| Seal Material - Check Valves | Metal |
| Seat Material | Bronze |
| Seat Material - Check Valves | Bronze |
| Silent Check | Silent |
| Size | 8" |
| Spring Material | Stainless Steel |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | 1800 Series |
| Width | 13 1/2" |
| Standards | ASME B16.34, ISO 9001, MSS SP-126, NSF/ANSI 372 |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 37.08 |
| HS Code | 8481302010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)