-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolltop Drum Spill Containment System |
|---|---|
| Color | Yellow, Black |
| Covered/uncovered | Covered |
| Fluorinated | No |
| For Number Of 55 Gal. Drums | 20 |
| For Use With Ramp Connection Mfr. Model Number | 0676 |
| For Use With Standard Fork | No |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 79" |
| Includes | Roll Top Cover |
| Includes Overflow Bladder | No |
| Indoor/outdoor | Outdoor |
| Load Capacity | 45000 lbs. |
|---|---|
| Low Profile | Yes |
| Material | HDPE |
| Modular | Yes |
| Modular Type | Nonmodular |
| Number Of Drums | 20 |
| Opening Type | Rolltop |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene |
| Recycled Content (%) | No Recycled Content |
| Spill Capacity | 375 gal. |
| Spill Containment Opening Type | Lower Double Doors, Upper Rolltop |
| Width | 62" |
| HS Code | 3926909985 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1008 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)