-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolltop Drum Spill Containment System |
|---|---|
| Color | Yellow |
| Composition | Polyethylene, Polyethylene |
| Dimensions | 64 1/2" x 62" x 79" |
| Fluorinated | No |
| For No. Of 55 Gal. Drums | 4 |
| For Use With Ramp Connection Mfr. Model Number | 0676 |
| For Use With Standard Fork | Yes |
| Forklift Pockets | 2-Way |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 79" |
| Includes | Upper Roll Top Door And Lower Swing Out Doors |
| Includes Drain | Yes |
| Includes Overflow Bladder | No |
| Indoor/outdoor Use | Outdoor |
| Length | 64 1/2" |
| Load Capacity | 9000 lbs. |
|---|---|
| Low Profile | Yes |
| Manufacturer Warranty | 5 yrs. |
| Material | Polyethylene |
| Modular Type | Nonmodular |
| Number Of Drums | 4 |
| Opening Type | Double Doors With Rolltop |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene |
| Product Type | Hardcover Spill Pallet |
| Recycled Content (%) | No Recycled Content |
| Spill Capacity | 75 gal. |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 62" |
| Standards | 40 CFR 264.175, 40 CFR 122.26, EPA, SPCC |
| Height (cm) | 212.09 |
|---|---|
| Length (cm) | 167.64 |
| Width (cm) | 162.56 |
| HS Code | 3926909985 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)