-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Economy Pop-Up Pool |
|---|---|
| Bottom Diameter | 6 ft. |
| Color | Yellow |
| Height | 12" |
| Includes | Protective Carrying Case With Handles For Hanging |
| Indoor/outdoor | Outdoor |
| Inside Dia. | 64" |
| Material | Polyethylene |
| Outside Dia. | 76" |
| Product Type | Spring-Open Pop-Up Pool |
|---|---|
| Recycled Content (%) | No Recycled Content |
| Shape | Circle |
| Sidewall Support Material | Steel, Polyethylene |
| Sidewall Type | Auto Rising |
| Spill Capacity | 150 gal. |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Top Diameter | 64" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 69.22 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)