-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pop-Up Pool Plus |
|---|---|
| Collapsed Dimensions | 4" L x 18" W x 4" H |
| Collapsed Height | 4" |
| Collapsed Length | 4" |
| Collapsed Width | 18" |
| Color | Yellow |
| Dimensions | 58" x 18" x 5" |
| Filled Dimensions | 58" x 18" x 5" |
| Height | 5" |
| Indoor/outdoor | Outdoor |
| Length | 58" |
| Material | Polyethylene |
|---|---|
| Product Type | Pop-Up Pool |
| Recycled Content (%) | No Recycled Content |
| Shape | Rectangle |
| Sidewall Support Material | Polyethylene |
| Sidewall Type | Foldable |
| Spill Capacity | 20 gal. |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Width | 18" |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 10.92 |
| HS Code | 3902300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)