-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie |
|---|---|
| Actual Length | 13 2/5" |
| Band Width | 6.8 mm |
| Basic Material | Tefzel |
| Cable Tie Properties | Radiation Resistant |
| Cable Tie Style | Standard |
| Color | Aqua |
| Color - Cable Tie | Aqua |
| Design | Standard |
| Design - Cable Tie | Standard |
| Duty | Heavy Duty |
| Flame Retardant | Yes |
| Indoor/outdoor | Indoor, Outdoor |
| Length | 13 2/5" |
| Material | Tefzel |
|---|---|
| Max. Bundle Dia. | 3 1/2" , 4" |
| Metal Detectable | No |
| Nominal Length | 13 1/2" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Resists | High Radiation |
| Tensile Strength | 120 lbs. |
| Tensile Strength - Cable Tie | 120 lbs. |
| Thickness | 0.07" |
| Tie Thickness | 0.07" , 534N , 88.9 mm , Steel Nose , Untreated |
| Tool Code | B |
| Width | 0.27" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 0.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)