-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie |
|---|---|
| Actual Length | 7.3" |
| Band Width | 4.1 mm |
| Basic Material | Tefzel |
| Cable Tie Properties | Radiation Resistant |
| Cable Tie Style | Standard |
| Color | Aqua |
| Color - Cable Tie | Aqua |
| Design | Standard |
| Design - Cable Tie | Standard |
| Duty | Standard |
| Flame Retardant | Yes |
| Indoor/outdoor | Indoor, Outdoor |
| Length | 7.3" |
| Material | Tefzel |
|---|---|
| Max. Bundle Dia. | 1 3/4" |
| Metal Detectable | No |
| Nominal Length | 7 1/2" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
| Plenum Rated | Yes |
| Resists | High Radiation |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 0.06" |
| Tie Thickness | 0.06" , 222N , 44.5 mm , Steel Nose , Untreated |
| Tool Code | A/B |
| Width | 0.18" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 0.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)