-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Bend Radius | 5/8" |
| Color | Clear |
| Inside Dia. | 0.188" |
| Length | 10 ft. |
| Material | PVC |
| Max. Pressure | 30 psi |
| Outside Dia. | 0.312" |
|---|---|
| Sae Or Metric | SAE |
| Temp. Range | -51°F to +165°F |
| Tensile Strength | 1750 psi |
| Type | Flexible |
| Vacuum | 29.9 in. hg |
| Wall Thickness | 0.062" |
| Height (cm) | 0.19 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)