-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable Seal |
|---|---|
| Applications | Container, Trailer, Truck |
| Barcoding | No |
| Body Coating | Unfinished |
| Body Color | Red |
| Breaking Strength | 2400 lbf. |
| Cable Dia. | 1/8" , 9/64" |
| Cable Finish | Galvanized |
| Cable Length | 12" |
| Cable Material | Aluminum |
| Cable Type | Adjustable |
| Color | Red |
| Features | Tamper Evident |
| Flag Width | 3/32" |
| Imprint Area Height | 3/4" |
| Imprint Area Width | 1" |
| Iso 17712 Compliant | Yes |
| Length | 13" |
| Lock Length | 12" |
| Lock Material | Plastic |
| Lock Thickness | 9/64" |
| Lock Width | 15/16" |
| Marking Color | White |
|---|---|
| Marking Parameters | Consecutive Numbering, Sealed |
| Marking Type | Laser Marked |
| Material | Aluminum |
| Number Of Digits | 24 |
| Operational Length | 12" |
| Primary Application | Truck, Trailer, Container |
| Primary Color | Red |
| Seal Security Level | C-Tpat Compliant High Sec.Urity |
| Security Seal Marking Type | Laser Marked |
| Security Seal Primary Application | Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves |
| Security Seal Primary Material | Aluminum |
| Security Seal Type | Cable Seals |
| Strap Length | 12" |
| Strap Width | 9/64" |
| Tearaway Option | No |
| Thickness | 9/64" |
| Tool Required | Removal |
| Weather Resistant | Yes |
| Wire Length | 1 1/8" |
| Standards | C-TPAT, PIP COMPLIANT |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 56.39 |
| Width (cm) | 19.05 |
| HS Code | 8309900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.5375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)