-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Seal |
|---|---|
| Applications | Container, Trailer, Truck |
| Barcoding | No |
| Body Coating | Unfinished |
| Body Color | Blue |
| Breaking Strength | 727 lbf. |
| Cable Dia. | 1/16" |
| Cable Finish | Galvanized |
| Cable Length | 12" |
| Cable Material | Aluminum |
| Cable Type | Adjustable |
| Color | Blue |
| Features | Tamper Evident |
| Flag Height | 1 1/8" |
| Flag Width | 3/32" |
| Imprint Area Height | 3/4" |
| Imprint Area Width | 0.969" |
| Iso 17712 Compliant | No |
| Length | 13" |
| Lock Length | 12" |
| Lock Material | Plastic |
| Lock Thickness | 15/64" |
| Lock Width | 15/16" |
|---|---|
| Marking Color | White |
| Marking Parameters | Consecutive Numbering, Sealed |
| Marking Type | Laser Marked |
| Material | Aluminum |
| Number Of Digits | 7 |
| Operational Length | 10" |
| Primary Application | Truck, Trailer, Container |
| Primary Color | Blue |
| Seal Security Level | High Security |
| Security Seal Marking Type | Laser Marked |
| Security Seal Primary Application | Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves |
| Security Seal Primary Material | Aluminum |
| Security Seal Type | Cable Seals |
| Strap Length | 12" |
| Strap Width | 9/64" |
| Tearaway Option | No |
| Thickness | 15/64" |
| Tool Required | Removal |
| Weather Resistant | Yes |
| Wire Length | 7/8" |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 18.8 |
| HS Code | 8309900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)