TURNSTILE 1034-S Horizontal Rail 4 Feet Brushed Chrome

Item: AC3PCN
Model: 1034-S
Cross Ref: 2VAY4
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$114.09
5% off
$108.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Horizontal Rail
Display Qty 1
Finish Chrome
Hardware Included
Includes Mounting Hardware Included
Material Steel
Overall Height 48"
Overall Length 48"
Overall Width 1 3/4"
Product Type Horizontal Rail
Type 4 ft.

Shipping Information

Height (cm) 4.44
Length (cm) 114.94
Width (cm) 4.44
HS Code 7308909590
Country Of Origin CA
Weight (kg) 1.845

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site