-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Rail |
|---|---|
| Display Qty | 1 |
| Finish | Chrome |
| Hardware | Included |
| Includes Mounting Hardware | Included |
| Material | Steel |
| Overall Height | 48" |
|---|---|
| Overall Length | 48" |
| Overall Width | 1 3/4" |
| Product Type | Horizontal Rail |
| Type | 4 ft. |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 114.94 |
| Width (cm) | 4.44 |
| HS Code | 7308909590 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)