-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Engine Driven Centrifugal Pump |
|---|---|
| Application | Dewatering |
| Base Material | Aluminum |
| Bearing Type | Ball, Permanent Lubricated And Sealed |
| Body Material | Cast Iron |
| Casing Adapter | Aluminum |
| Discharge Dia. | 3" |
| Discharge Gender | Male |
| Discharge Size | 3" |
| Discharge Type | MNPT |
| Duty Cycle | Heavy |
| Engine Brand | Honda |
| Engine Size | 163 cc |
| Engine/motor Type | Gas |
| Flow Rate @ 1 Ft. | 262 GPM |
| Flow Rate @ 10 Ft. | 245 GPM |
| Flow Rate @ 10 Ft. Of Head | 245 GPM |
| Flow Rate @ 15 Ft. | 237 GPM |
| Flow Rate @ 20 Ft. | 225 GPM |
| Flow Rate @ 20 Ft. Of Head | 225 GPM |
| Flow Rate @ 25 Ft. | 212 GPM |
| Flow Rate @ 30 Ft. | 200 GPM |
| Flow Rate @ 35 Ft. | 187 GPM |
| Flow Rate @ 40 Ft. | 180 GPM |
| Flow Rate @ 40 Ft. Of Head | 180 GPM |
| Flow Rate @ 5 Ft. | 260 GPM |
| Flow Rate @ 60 Ft. | 125 GPM |
| Flow Rate @ 60 Ft. Of Head | 125 GPM |
| Flow Rate @ 80 Ft. | 75 GPM |
| Flow Rate @ 80 Ft. Of Head | 75 GPM |
| Frame Design | Full Tubular Frame |
| Frame Design - Pumps | Full Tubular Frame |
| Frame Material | Steel |
| Function | Dewatering |
| Handle | Cage Frame |
| Height | 18 1/8" |
| Housing Material | Aluminum |
| Hp | 5 1/2 hp |
| Ignition Type | Recoil Start |
| Impeller Design | Semi Open |
| Impeller Material | Cast Iron |
| Impeller Type | Semi Open |
|---|---|
| Includes | Impeller Wrench |
| Inlet | 3" MNPT |
| Inlet Dia. | 3" |
| Inlet Gender | Male |
| Inlet Size | 3" |
| Inlet Standard | NPT |
| Inlet Type | MNPT |
| Length | 20 1/2" |
| Material Of Construction | Aluminum, Cast Iron |
| Max. Diameter Solids | 3/8" |
| Max. Head | 105 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Pressure | 45 psi |
| Max. Self Priming Lift | 20 ft. |
| Max. Solid Dia. | 3/8" |
| Max. Suction Lift | 26 ft. |
| Maximum Discharge Pressure | 45 psi |
| Maximum Self-priming Lift | 20 ft. |
| Motor Type | Gas Engine |
| Outlet | 3" Mnpt |
| Outlet Size | 3" |
| Outlet Type | MNPT |
| Overall Height | 18 1/8" |
| Overall Length | 20 1/2" |
| Overall Width | 16 1/2" |
| Power Source | Gas |
| Pump Mechanism | Centrifugal |
| Roll Bar Frame | Steel |
| Rpm | 3600 RPM |
| Seal Material | Silicon Carbide |
| Self-priming | Yes |
| Sensor Type | Low Oil |
| Series | TE Series |
| Shaft Material | Stainless Steel |
| Tank Capacity | 0.95 gal. |
| Top Material | Aluminum |
| Type | Centrifugal |
| Volute Material | Cast Iron |
| Warranty | 2 yrs. |
| Width | 16 1/2" |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 45.72 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)