-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Engine Driven Centrifugal Pump |
|---|---|
| Application | Dewatering |
| Body Material | Cast Iron |
| Casing Adapter | Aluminum |
| Discharge Dia. | 4" |
| Discharge Gender | Male |
| Discharge Size | 4" |
| Discharge Type | MNPT |
| Engine Brand | Honda |
| Engine Size | 242 cc |
| Engine/motor Type | Gas |
| Flow Rate @ 10 Ft. | 432 GPM |
| Flow Rate @ 10 Ft. Of Head | 432 GPM |
| Flow Rate @ 20 Ft. | 387 GPM |
| Flow Rate @ 20 Ft. Of Head | 387 GPM |
| Flow Rate @ 30 Ft. | 342 GPM |
| Flow Rate @ 40 Ft. | 280 GPM |
| Flow Rate @ 40 Ft. Of Head | 280 GPM |
| Flow Rate @ 60 Ft. | 175 GPM |
| Flow Rate @ 60 Ft. Of Head | 175 GPM |
| Flow Rate @ 80 Ft. | 75 GPM |
| Flow Rate @ 80 Ft. Of Head | 75 GPM |
| Frame Design | Full Tubular Frame |
| Frame Design - Pumps | Full Tubular Frame |
| Frame Material | Steel |
| Height | 23 1/2" |
| Housing Material | Die Cast Aluminum |
| Hp | 8 hp |
| Ignition Type | Recoil Start |
| Impeller Design | Semi Open |
| Impeller Material | Cast Iron |
| Impeller Type | Semi Open |
| Includes | Impeller Wrench |
| Inlet | 4" MNPT |
|---|---|
| Inlet Dia. | 4" |
| Inlet Gender | Male |
| Inlet Size | 4" |
| Inlet Standard | NPT |
| Inlet Type | MNPT |
| Length | 25" |
| Material Of Construction | Aluminum, Cast Iron |
| Max. Diameter Solids | 3/8" |
| Max. Head | 95 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Pressure | 41 psi |
| Max. Self Priming Lift | 20 ft. |
| Max. Solid Dia. | 3/8" |
| Max. Suction Lift | 26 ft. |
| Maximum Discharge Pressure | 41 psi |
| Maximum Self-priming Lift | 20 ft. |
| Outlet | 4" Mnpt |
| Outlet Size | 4" |
| Outlet Type | MNPT |
| Overall Height | 23 1/2" |
| Overall Length | 25" |
| Overall Width | 18" |
| Power Source | Gas |
| Pump Mechanism | Centrifugal |
| Roll Bar Frame | Steel |
| Rpm | 3600 RPM |
| Self-priming | Yes |
| Sensor Type | Low Oil |
| Series | TE Series |
| Tank Capacity | 1.59 gal. |
| Volute Material | Cast Iron |
| Width | 18" |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 50.8 |
| HS Code | 8413702090 |
|---|---|
| Weight (kg) | 49.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)