-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Connecting Roller Chain Link |
|---|---|
| Ansi Chain Size | C2080HAS |
| Attachment Number | SK-2 |
| Attachment Type | Tab |
| Centerline To Attachment End | 0.823" |
| Centerline To Hole Center | 18/25" |
| Chain Number | C2080H |
| Chain Overall Width | 1.543" |
| Connecting End To Center Line | 0.823" |
| Display Qty | 1 |
| Extended Pin Diameter | 0.312" |
| Finish | Plain |
| For Chain Style (combined) | Plain Stainless Steel |
| Inside Pin Dia. | 0.312" |
| Length | 2" |
| Link Type | Attachment |
| Lubrication | SAE 10 To SAE 50 |
| Material | Stainless Steel |
| Material Grade | Grade 600 |
| Max. Allowable Load | 2400 lbs. |
|---|---|
| Maximum Operating Temperature | 750°F |
| Minimum Operating Temperature | -40°F |
| Number Of Tab Holes | 1 |
| Outside Pin Dia. | 0.312" |
| Overall Width | 1.543" |
| Pin Contruction | Cottered Pin |
| Pin Length | 1.543" |
| Pin Link Plate Thickness | 0.906" |
| Pin Type | Cotter |
| Pitch | 2" |
| Plate Height | 0.906" |
| Plate Thickness | 0.625" |
| Rivet End To Center Line | 18/25" |
| Roller Diameter | 5/8" |
| Roller Link Plate Height | 0.906" |
| Temp. Range | -40°F to +750°F |
| Tensile Strength | 15400 lbs.-in. |
| Width Between Roller Link Plates | 5/8" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.92 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 180 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)