TSUBAKI C2060HSA2CL Connecting Roller Link Double Pitch

Item: AB3MUD
Model: C2060HSA2CL
Cross Ref: 1UFR9
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$23.96
5% off
$22.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Connecting Roller Chain Link
Ansi Chain Size C2060H
Attachment Number SA-2
Attachment Type Tab
Centerline To Attachment End 0.652"
Centerline To Hole Center 0.573"
Chain Number C2060H
Chain Overall Width 1.225"
Connecting End To Center Line 0.652"
Display Qty 1
Extended Pin Diameter 0.234"
Finish Plain
For Chain Style (combined) Plain Steel
Inside Pin Dia. 0.234"
Length 1 1/2"
Link Type Attachment
Lubrication SAE 10 To SAE 50
Material Steel
Max. Allowable Load 1410 lbs.
Maximum Operating Temperature 300°F
Minimum Operating Temperature 15°F
Number Of Tab Holes 1
Outside Pin Dia. 0.234"
Overall Width 1.225"
Pin Contruction Riveted Pin
Pin Length 1.225"
Pin Link Plate Thickness 0.677"
Pin Type Riveted
Pitch 1 1/2"
Plate Height 0.677"
Plate Thickness 0.5"
Rivet End To Center Line 0.573"
Roller Dia. 0.469"
Roller Diameter 15/32"
Roller Link Plate Height 0.677"
Temp. Range +15°F to +300°F
Tensile Strength 9040 lbs.-in.
Width Between Roller Link Plates 1/2"

Shipping Information

Height (cm) 3.81
Length (cm) 3.81
Width (cm) 3.11
HS Code 7315190000
Country Of Origin JP
Weight (kg) 0.072

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site