-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Connecting Roller Chain Link |
|---|---|
| Ansi Chain Size | C2060HAS |
| Attachment Number | D-3 |
| Attachment Type | Pin |
| Centerline To Attachment End | 0.652" |
| Centerline To Hole Center | 0.573" |
| Chain Number | C2060H |
| Chain Overall Width | 1.225" |
| Connecting End To Center Line | 0.652" |
| Display Qty | 1 |
| Extended Pin Diameter | 0.234" |
| Finish | Plain |
| For Chain Style (combined) | Plain Stainless Steel |
| Inside Pin Dia. | 0.234" |
| Length | 1 1/2" |
| Link Type | Attachment |
| Lubrication | SAE 10 To SAE 50 |
| Material | Stainless Steel |
| Material Grade | Grade 600 |
| Max. Allowable Load | 1410 lbs. |
| Maximum Operating Temperature | 750°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Number Of Tab Holes | 1 |
| Outside Pin Dia. | 0.234" |
| Overall Width | 1.225" |
| Pin Contruction | Riveted Pin |
| Pin Length | 1.225" |
| Pin Link Plate Thickness | 0.677" |
| Pin Type | Riveted |
| Pitch | 1 1/2" |
| Plate Height | 0.677" |
| Plate Thickness | 0.5" |
| Rivet End To Center Line | 0.573" |
| Roller Dia. | 0.469" |
| Roller Diameter | 15/32" |
| Roller Link Plate Height | 0.677" |
| Temp. Range | -40°F to +750°F |
| Tensile Strength | 9040 lbs.-in. |
| Width Between Roller Link Plates | 1/2" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.11 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)