-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Link |
|---|---|
| Ansi Chain Size | C2042 |
| Bushing Dia. (in.) | 0.312" |
| Chain Construction | Riveted Pin |
| Chain Number | C2042 |
| Chain Overall Width | 11/16" |
| Connecting End To Center Line | 0.374" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | Yes |
| Heavy Series | Yes |
| Inside Pin Dia. | 0.224" |
| Inside Width | 5/16" |
| Length | 1" |
| Link Type | Offset |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 397 lbs. |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.224" |
|---|---|
| Overall Width | 0.717" |
| Pin Contruction | Riveted Pin |
| Pin Length | 0.689" |
| Pin Link Plate Thickness | 0.06" |
| Pin Outside Diameter | 7/32" |
| Pin Type | Riveted |
| Pitch | 1" |
| Pitch Type | Double Pitch |
| Plate Height | 15/32" |
| Plate Thickness | 1/16" |
| Rivet End To Center Line | 0.315" |
| Roller Chain Standard | ANSI |
| Roller Dia. | 5/8" |
| Roller Link Plate Height | 0.472" |
| Temp. Range | +15°F to +300°F |
| Tensile Strength | 2430 lbf. |
| Type | Hollow Pin |
| Width Between Roller Link Plates | 0.312" |
| Working Load Limit | 397 lbs. |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.82 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)