-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain Link |
|---|---|
| Ansi Chain Size | C2040AS |
| Attachment Location | Two Sides |
| Attachment Number | SK-2 |
| Attachment Type | Tab |
| Centerline To Attachment End | 0.78" |
| Centerline To Hole Center | 0.535" |
| Chain Construction | Riveted Pin |
| Chain Number | C2040 |
| Chain Overall Width | 0.717" |
| Connecting End To Center Line | 0.38" |
| Display Qty | 1 |
| Finish | Plain |
| For Chain Material | Stainless Steel |
| For Chain Style (combined) | No |
| Heavy Series | No |
| Inside Pin Dia. | 0.156" |
| Inside Width | 19/64" |
| Length | 1" |
| Link Type | Roller Attachment |
| Lubrication | SAE 10 To SAE 50 |
| Material | Stainless Steel |
| Material Grade | Grade 600 |
| Max. Allowable Load | 150 lbs. |
| Maximum Operating Temperature | 750°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Number Of Tab Holes | 2 |
| Outside Pin Dia. | 0.156" |
| Overall Width | 0.717" |
| Pin Contruction | Riveted Pin |
| Pin Length | 0.705" |
| Pin Link Plate Thickness | 0.06" |
| Pin Type | Riveted |
| Pitch Type | Double Pitch |
| Plate Height | 0.472" |
| Plate Thickness | 0.06" |
| Rivet End To Center Line | 0.325" |
| Roller Dia. | 0.312" |
| Roller Diameter | 19/64" |
| Roller Link Plate Height | 0.472" |
| Tab Hole Center To Center | 0.374" |
| Tab Hole Diameter | 0.142" |
| Tab Orientation | Vertical Upward |
| Tab Width | 0.752" |
| Temp. Range | -40°F to +750°F |
| Width Between Roller Link Plates | 0.312" |
| Working Load Limit | 595 lbs. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.82 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)