-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Chain |
|---|---|
| Breaking Strength | 1560 lbs. |
| Chain Construction | Riveted Pin, Sidebow Curved |
| Chain No. | 80 |
| Chain Overall Width | 1.448" |
| Chain Roller Dia. | 5/8" |
| Connecting End To Center Line | 0.789" |
| Features | Tsubaki Curved Chain Has The Additional Clearance Between The Pins, Bushings, Roller Links And Pin Links To Allow For Extra Flexibility And Greater Lateral Displacement |
| Heavy Series | No |
| Includes | (1) Connecting Link |
| Industry Chain Pitch | 1" |
| Inside Pin Dia. | 0.312" |
| Inside Width | 5/8" |
| Length | 10 ft. |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 1560 lbs. |
| Maximum Operating Temperature | 300°F |
| Minimum Curve Radius | 24" |
| Minimum Operating Temperature | 15°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.312" |
| Overall Length | 10 ft. |
| Overall Width | 1.448" |
| Pin Contruction | Riveted Pin |
|---|---|
| Pin Hole Diameter | 0.312" |
| Pin Length | 1.448" |
| Pin Link Plate Thickness | 1/8" |
| Pin Outside Diameter | 0.313" |
| Pin Type | Riveted |
| Pitch | 1" |
| Plate Height | 0.819", 0.949" |
| Plate Thickness | 1/8" |
| Rivet End To Center Line | 0.659" |
| Roller Bushing Width | 5/8" |
| Roller Chain Item | Roller Chain |
| Roller Chain Standard | ANSI |
| Roller Chain Type | Curved Riveted |
| Roller Dia. | 5/8" |
| Roller Link Plate Height | 0.949" |
| Series | Curved Riveted Series |
| Size | 80CU |
| Temp. Range | +15°F to +300°F |
| Tensile Strength | 13840 lbf. |
| Weight Per Length | 1.66 lbs.-ft. |
| Width Between Roller Link Plates | 5/8" |
| Working Load Limit | 1560 lbs. |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 3.68 |
| HS Code | 7315110060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 8.001 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)