-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Breaking Strength | 900 lbs. |
| Chain Construction | Riveted Pin, Sidebow Curved |
| Chain No. | 60 |
| Chain Number | 60 |
| Chain Overall Width | 1.115" |
| Chain Roller Dia. | 0.469" |
| Connecting End To Center Line | 0.593" |
| Features | Tsubaki Curved Chain Has The Additional Clearance Between The Pins, Bushings, Roller Links And Pin Links To Allow For Extra Flexibility And Greater Lateral Displacement |
| Heavy Series | No |
| Includes | (1) Connecting Link |
| Industry Chain Pitch | 3/4" |
| Inside Pin Dia. | 0.234" |
| Inside Width | 1/2" |
| Length | 10 ft. |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 900 lbs. |
| Maximum Operating Temperature | 300°F |
| Minimum Curve Radius | 20" |
| Minimum Operating Temperature | 15°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.234" |
| Overall Length | 10 ft. |
| Overall Width | 1.115" |
|---|---|
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 0.234" |
| Pin Length | 1.115" |
| Pin Link Plate Thickness | 0.094" |
| Pin Outside Diameter | 0.234" |
| Pin Type | Riveted |
| Pitch | 3/4" |
| Plate Height | 0.614", 0.713" |
| Plate Thickness | 0.094" |
| Rivet End To Center Line | 0.522" |
| Roller Bushing Width | 1/2" |
| Roller Chain Item | Roller Chain |
| Roller Chain Standard | ANSI |
| Roller Chain Type | Curved Riveted |
| Roller Dia. | 15/32" |
| Roller Link Plate Height | 0.713" |
| Series | Curved Riveted Series |
| Size | 60CU |
| Tensile Strength | 7830 lbf. |
| Type | Single Strand |
| Weight Per Length | 0.94 lbs.-ft. |
| Width Between Roller Link Plates | 1/2" |
| Working Load Limit | 900 lbs. |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 2.83 |
| HS Code | 7315110060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 4.6215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)