-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Strand Sprocket |
|---|---|
| Ansi Sprocket Number | 41 |
| Bore Dia. | 3/4" |
| Bore Type | Fixed |
| Chain Number | 41 |
| Finish | Black Oxide |
| For Chain Pitch | 1/2" |
| For No. Of Strands | 1 |
| For Pitch Type | Single Pitch |
| Hub Diameter | 2 3/4" |
| Hub Projection | 0.773" |
| Hub Type | One Side |
| Includes | Set Screws |
| Industry Chain Pitch | 1/2" |
| Industry Chain Size | 41 |
| Item - Roller Chain Sprockets | Roller Chain Sprocket |
| Keyseat Size (in.) | 3/16" x 3/32" |
| Keyway | Yes |
| Keyway Depth | 3/32" |
| Keyway Width | 3/16" |
|---|---|
| Length Through Bore | 1" |
| Material | Steel |
| Material - Sprockets | Steel |
| Material Grade | Grade 1045 |
| Maximum Bore Dia. | 3/4" |
| Number Of Set Screws | 2 |
| Number Of Teeth | 20 |
| Outside Dia. | 3.46" |
| Pitch Dia. | 3.196" |
| Resistance Properties | Corrosion Resistant |
| Set Screw Dia. | 0.25" |
| Set Screw Hole Dia. | 1/4" |
| Set Screw Location | 90° From Keyway, Directly Over Keyway |
| Set Screw Size | 1/4" |
| Teeth Heat Treatment | Hardened Teeth |
| Tooth Width | 0.227" |
| Type | Fixed Bore |
| Width Across Tooth Sets | Not Applicable |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 8.79 |
| Width (cm) | 8.79 |
| HS Code | 8483901050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)