TSUBAKI 40B20F-1 Sprocket 3.460 Outer Diameter #40

Item: AB2BRZ
Model: 40B20F-1
Cross Ref: 1L142
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$84.27
5% off
$80.06 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Single Strand Sprocket
Ansi Sprocket Number 40
Bore Dia. 1"
Bore Type Fixed
Finish Black Oxide
For Chain Number 40
For Chain Pitch 1/2"
For No. Of Strands 1
For Pitch Type Single Pitch
Hub Diameter 2 5/8"
Hub Projection 0.716"
Hub Type One Side
Includes Set Screws
Keyseat Size (in.) 1/4" x 1/8"
Keyway Yes
Keyway Depth 1/8"
Keyway Width 1/4"
Length Through Bore 1"
Material Steel
Material Grade Grade 1045
Maximum Bore Diameter 1"
Number Of Set Screws 2
Number Of Teeth 20
Outside Dia. 3.46"
Pitch Dia. 3.196"
Resistance Properties Corrosion Resistant
Set Screw Dia. 0.3125"
Set Screw Location 90° From Keyway, Directly Over Keyway
Set Screw Size 5/16"
Teeth Heat Treatment Hardened Teeth
Tooth Width 0.284"
Type Fixed Bore

Shipping Information

Height (cm) 9.14
Length (cm) 8.79
Width (cm) 8.79
HS Code 8483901050
Country Of Origin CN
Weight (kg) 0.6525

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site