-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-Bolt Flange Bearing |
|---|---|
| Bolt Size | 1/2" |
| Bore Dia. | 35 mm |
| Dynamic Load Capacity | 5778 lbs. |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
| Insert Type | Ball |
| Lock Type | Set Screw |
|---|---|
| Lubrication | Shell Alvania RL2 Or Nlgi #2 Equivalent |
| Mounting Hole Center To Center | 130 mm |
| Overall Height | 44.4 mm |
| Overall Length | 161 mm |
| Overall Width | 90 mm |
| Static Load Capacity | 3440 lbs. |
| Temp. Range | -40°F to +250°F |
| Height (cm) | 16.11 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 9.01 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)