-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thrust Bearing |
|---|---|
| Bearing Design | NTA/TC |
| Bearing Industry No. | 1220 |
| Bore Dia. | 19.1 mm |
| Bore Diameter | 3/4" |
| Cage Material | Alloy Steel |
| Compatible Washer | TRA-1220, TRB-1220, TRC-1220, TRD-1220, TRE-1220 |
| Dynamic Axial Load Capacity | 2400 lbf. |
| Dynamic Load Capacity | 10520N |
| Height | 1.98 mm |
| Lubricant Material | Oil |
| Lubrication | Oil |
| Material | Steel |
| Max. Speed | 13500 RPM |
|---|---|
| Maximum Speed | 13000 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -5°F |
| Outside Dia. | 31.8 mm |
| Outside Diameter | 1 1/4" |
| Overall Width | 0.078" |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Static Axial Load Capacity | 8200 lbf. |
| Static Load Capacity | 35200N |
| Thrust Bearing Type | Thrust Needle Roller And Cage Assembly |
| Type | Needle Roller |
| Height (cm) | 0.2 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 3.18 |
| HS Code | 8482400000 |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)