TRITAN 6301 ZZ/C3 PRX Radial Ball Bearing Pressed Steel 12mm 6301zz

Item: AG4YXL
Model: 6301 ZZ/C3 PRX
Cross Ref: 35JA41
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.80
5% off
$8.36 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Radial Ball Bearing
Abec Rating 1
Abec Tolerance 1
Ball Material Alloy Steel
Ball Material Grade Grade 52100
Bearing Industry Number 6301
Bearing Material Steel
Bearing Type Double Shielded Ball
Bore Dia. 12 mm
Bore Diameter 12 mm
Bore Diameter Tolerance -0.008 mm to 0 mm
Bore Tolerance -0.008 mm to 0 mm
Cage Material Steel
Closure Double Shielded
Closure & Seal Type Double Shielded
Dynamic Radial Load Capacity 2180 lbf.
For Environment Oily, Greasy
Includes Retaining Ring No
Industry Number 6301ZZ
Lubricant Material Polyrex EM
Lubrication Polyrex EM Grease
Max. Speed 24000 RPM
Maximum Axial Load 2180 lbf.
Maximum Speed 28000 RPM
Maximum Temperature 350°F
Minimum Temperature -40°F
Number Of Rows 1
Outer Ring Width 12 mm
Outside Dia. 37 mm
Outside Dia. Tolerance -0.01 mm to +0.01 mm
Outside Diameter 37 mm
Outside Diameter Tolerance -0.01 mm to 0 mm
Retaining Ring Groove No
Ring Material Alloy Steel
Ring Material Grade AISI 52100
Shield Material Stainless Steel
Standards Afbma, Iso Certified 9001
Static Radial Load Capacity 950 lbf.
Temp. Range -40°F to +350°F
Width 12 mm

Shipping Information

Height (cm) 1.2
Length (cm) 3.7
Width (cm) 3.7
HS Code 8482105048
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site