-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hospital Grade UPS |
|---|---|
| Audible Alarm Conditions | Low Battery, Overload |
| Automatic Voltage Regulation | Includes Automatic Voltage Regulation |
| Battery Chemistry | Valve Regulated Lead Acid |
| Battery Recharge Time | 4 hrs. |
| Cord Length | 6 ft. |
| Data Line Protection | Includes Data Line Surge Protection |
| Depth | 9" |
| Display Type | LED |
| External Battery Compatible | Not External Battery Pack Compatible |
| Frequency | 60 Hz |
| Height | 12.7" |
| Housing Material | PVC |
| Includes | 6 ft. Db9 Serial Monitoring Cable, 6 ft. USB Monitoring Cable, Smart700Hg 700Va/450W Medical-Grade Tower Ups System |
| Includes Battery | Battery Included |
| Input Amps | 5.5A |
| Input Current - Maximum | 5.5A |
| Input Voltage | 120V AC |
| Manufacturer Warranty | 2 yrs. |
| Medical Grade | Medical Gradeapproved |
| Mounting | Tower, Wall |
| Nema Receptacle Configuration | NEMA 5-15R |
| Number Of Outlets - Surge Only | 4 |
| Number Of Outlets - Ups | 4 |
| Operating Temperature - Maximum | 104°F |
| Operating Temperature - Minimum | 32°F |
|---|---|
| Output Ports Included | Db9 Serial, Usb |
| Output Voltage | 115/120V |
| Overall Depth | 9.5" |
| Overall Height | 12 1/2" |
| Overall Width | 7 1/2" |
| Phase | 1 |
| Plug Configuration | 5-15P |
| Power Cord Length | 6 ft. |
| Power Rating | 700 VA |
| Power Rating - Apparent | 700 VA |
| Power Rating - Real | 450 W |
| Receptacle Configuration | 5-15R |
| Run Time - Full Load | 18 min. |
| Run Time - Half Load | 42 min. |
| Surge Suppression Rating | 480J |
| Transfer Time | 2 ms to 4 ms |
| Transfer Time - Maximum | 4 ms |
| Transfer Time - Minimum | 2 ms |
| Ups Type | Line Interactive |
| Va Rating | 700 VA |
| Wattage | 450 W |
| Width | 7 1/2" |
| standard | CSA (CANADA), FCC PART 15 CLASS A (USA), ROHS, UL 60601-1, UL1778 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 25.4 |
| HS Code | 8504407012 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 20.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)