-
Select Country
- Source Now
Get it by Tuesday, Feb 24
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
| Item | Hospital Grade UPS |
|---|---|
| Audible Alarm Conditions | Low Battery |
| Automatic Voltage Regulation | No Automatic Voltage Regulation |
| Backup Time | Up To 12 hrs. |
| Battery Chemistry | Valve Regulated Lead Acid |
| Cord Length | 10 ft. |
| Data Line Protection | No Data Line Surge Protection |
| Depth | 3 1/2" |
| Display Type | No Display |
| External Battery Compatible | Not External Battery Pack Compatible |
| Frequency | 60 Hz |
| Height | 6" |
| Housing Material | Metal |
| Includes | 90 Amp-Hour User-Replaceable Battery Module And Cabling, Medical Grade Mobile Power Supply, Poweralert Software Cd And USB Cable, Remote User Interface (Rui) And Cabling |
| Includes Battery | Battery Included |
| Input Current - Maximum | 90A |
| Input Voltage | 120V AC |
| Manufacturer Warranty | 3 yrs. Limited |
| Medical Grade | Medical Gradeapproved |
| Mounting | Desktop, Tower |
| Nema Receptacle Configuration | NEMA 5-15R |
| Number Of Outlets - Surge Only | 3 |
| Number Of Outlets - Ups | 3 |
| Output Ports Included | Usb |
|---|---|
| Output Voltage | 120V |
| Overall Depth | 6" |
| Overall Height | 3 1/2" |
| Overall Width | 11 1/2" |
| Phase | 1 |
| Plug Configuration | 5-15P |
| Port | USB Communication Port |
| Port Type | USB Communication Port |
| Power Cord Length | 10 ft. |
| Power Rating | 750 VA |
| Power Rating - Real | 300 W |
| Receptacle Configuration | 5-15R |
| Run Time - Full Load | 12 hrs. |
| Surge Suppression Rating | 316J |
| Transfer Time | 0 ms |
| Transfer Time - Maximum | 0 ms |
| Ups Type | Line Interactive |
| Va Rating | 750 VA |
| Visible Indicator Light Conditions | No Indicator Lights |
| Wattage | 300 W |
| Width | 11 1/2" |
| standard | CSA-C22.2 NO. 601.1, IEC 60601-1, ROHS, UL1778 |
| Height (cm) | 60.45 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 45.72 |
| HS Code | 8504407018 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 49.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)