-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Configurable Crossover Ladder |
|---|---|
| Base Width | 35" |
| Bottom Width | 35" |
| Capacity | 500 lbs. |
| Climbing Angle | 90° |
| Color | Aluminum |
| Finish | Aluminum Mill |
| Handrail Height | 42" |
| Handrails Included | Yes |
| Ladder Tread | Serrated |
| Material | Aluminum |
| Number Of Steps | 5 |
| Overall Height | 92" |
|---|---|
| Overall Width | 35" |
| Platform Depth | 10" |
| Platform Height | 50" |
| Platform Length | 10" |
| Step Depth | 1 5/8" |
| Step Tread | Serrated |
| Step Width | 24" |
| Top Step Height | 50" |
| Tread | Grip Strut |
| Vertical Clearance | 47 1/2" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Weight (kg) | 57.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)