-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Configurable Crossover Ladder |
|---|---|
| Base Width | 35" |
| Bottom Width | 35" |
| Capacity | 500 lbs. |
| Climbing Angle | 90° |
| Color | Silver |
| Compatible Platform Type | Rooftop Platform |
| Finish | Unfinished |
| Handrail Height | 3.5 ft. |
| Handrails Included | Yes |
| Includes Handrails | Handrails Included |
| Ladder Tread | Serrated |
| Load Capacity | 500 lbs. |
| Material | Aluminum |
| Max Standing Height | 3.3 ft. |
| Number Of Steps | 4 |
| Overall Depth | 35" |
|---|---|
| Overall Height | 6.8 ft. |
| Overall Width | 35" |
| Platform Depth | 10" |
| Platform Height | 40" |
| Platform Length | 10" |
| Product Type | Ladder |
| Step Depth | 1.6" |
| Step Tread | Serrated |
| Step Width | 24" |
| Top Step Height | 40" |
| Tread | Grip Strut |
| Tread Type | Serrated |
| Vertical Clearance | 37 1/2" |
| Vertical Clearance Height | 3.1 ft. |
| Standards | ANSI, OSHA COMPLIANT |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 101.6 |
| HS Code | 7326908560 |
|---|---|
| Weight (kg) | 38.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)