-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Squeegee Blade |
|---|---|
| Blade Height | 3" |
| Blade Length | 16" |
| Blade Material | Rubber |
| Blade Shape | Straight |
| Blade Style | Tapered Edge |
| Blade Type | Tapered Edge |
| Blade Width | 16" |
| Color | Gray |
|---|---|
| Color Coding System | No |
| Compatible Grainger Part No. | 3YPD2 |
| Compatible Manufacturer Part Number | 78000 |
| Fda Compliant | No |
| Product Type | Squeegee Blade |
| Resistance Properties | Chemical Resistant |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 8.89 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)