-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Squeegee Blade |
|---|---|
| Blade Length | 12" |
| Blade Material | Rubber |
| Blade Style | Single Edge |
|---|---|
| Blade Type | Single Edge |
| Color | Black |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 20.07 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)