-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condenser Tube Brush |
|---|---|
| Brush Dia. | 3/4" |
| Brush Length | 4" |
| Fill Material | Brass |
| Fill Type | Brass |
|---|---|
| Overall Length | 6" |
| Type | Double Stem, Single Spiral |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 4.06 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)