-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Furnace Boiler Brush |
|---|---|
| Application | Tubes |
| Bristle Diameter | 0.007" |
| Bristle Material | Stainless Steel |
| Brush Dia. | 1" |
| Connection Type | Handle |
| Fill Type | Wire |
| Handle Dia. | 1/4" |
| Handle Length | 38" |
| Handle Material | Wire |
| Handle Type | Wire Loop |
|---|---|
| Handle Width | 1/4" |
| Number Of Brushes | 12 |
| Overall Diameter | 1" |
| Overall Length | 42" |
| Product Type | Tube Brush |
| Spiral Type | Single Spiral |
| Stem Type | Single Stem |
| Type | Single Spiral, Single Stem |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 3.81 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)