-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Furnace Boiler Brush |
|---|---|
| Brush Dia. | 2 1/8" |
| Brush Length | 7" |
| Fill Material | Stainless Steel |
| Fill Type | Stainless Steel |
| Handle Dia. | 1/4" |
|---|---|
| Handle Length | 41" |
| Handle Type | Wooden And Twisted Wire |
| Overall Length | 48" |
| Type | Single Spiral, Single Stem |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 5.08 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)