-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Furnace Boiler Brush |
|---|---|
| Application | Furnaces, Heaters, Radiators |
| Bristle Material | Fiber, Hair |
| Brush Dia. | 2" |
| Brush Length | 6" |
| Connection Type | Handle |
| Fill Material | Fiber |
| Fill Type | Fiber |
| Handle Length | 21" |
| Handle Material | Wire, Wood |
| Handle Type | Wooden And Twisted Wire |
|---|---|
| Handle Width | 1/4" |
| Number Of Brushes | 12 |
| Overall Diameter | 2" |
| Product Type | Boiler Brush |
| Spiral Type | Single Spiral |
| Stem Type | Single Stem |
| Tip Type | Twisted End |
| Type | Single Spiral, Single Stem |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 5.08 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)