-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Spray Bottle |
|---|---|
| Bottle Color | White |
| Bottle Material | Plastic |
| Color | Blue, White |
| Container Capacity | 1.5L |
| Dispensing Type | Mist, Stream |
| Imprinting | No Imprinting |
|---|---|
| Material | Plastic |
| Product Type | Compressed Air Spray Bottle |
| Size | 1.5L |
| Sprayer Color | Blue |
| Sprayer Material | Plastic |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 25.4 |
| Country Of Origin | PL |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)