-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sponge |
|---|---|
| Abrasive | None |
| Color | Blue |
| Length | 9 1/2" |
| Material | Chenille, Mesh |
| Outside Diameter | 5" |
|---|---|
| Product Type | Sponge |
| Thickness | 2 3/4" |
| Used On | Automotive |
| Width | 5" |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 12.7 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)