-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scrubber Sponge |
|---|---|
| Abrasive | None |
| Color | Blue |
| Length | 9" |
| Material | Microfiber |
|---|---|
| Thickness | 4/5" |
| Used On | Automotive |
| Width | 4 1/2" |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 11.43 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)