-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Photocontrol |
|---|---|
| Applicable Ac Voltage Ranges | 208-277V AC |
| Color | Black |
| Compatible Lighting | Compact Fluorescent, HID, Inductive, LED |
| Contact Form | SPST |
| Depth | 1 1/2" |
| Display Qty | 1 |
| Enclosure Type | Raintight |
| Features | Cadmium Sulfide Photocell, Power Consumption Averages Under 1 Watt |
| Finish | Zinc Plated |
| Foot Candles Off | 3 fC to 15 fC |
| Housing Color | Black |
| Housing Material | Polycarbonate |
| Incandescent Current - Maximum | 16.7A |
| Includes | Color Coded Leads |
| Length | 2" |
| Length (straight Wireway) | 2" |
| Manufacturers Warranty Length | 2 yrs. |
| Material | Steel |
| Max. Ballast Amps | 10A |
| Max. Incandescent Amps | 16.7A |
| Max. Wattage | 3470-4620 W |
| Mounting Style | Flush |
|---|---|
| Nema Rating | Non-NEMA |
| Nominal Ac Voltage Ratings | 208/240/277V AC |
| Off Illumination - Maximum | 15 fC |
| Off Illumination - Minimum | 3 fC |
| On Illumination - Maximum | 5 fC |
| On Illumination - Minimum | 1 fC |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 1.37" |
| Overall Height | 2.55" |
| Overall Width | 2 4/25" |
| Resistance Properties | Weather Resistant |
| Series | 3000 Series |
| Setting | Dusk To Dawn |
| Time Delay - Maximum | 180 sec. |
| Time Delay - Minimum | 2 sec. |
| Time Delay Range | 2 sec. to 180 sec. |
| Voltage | 208-277V AC |
| Wattage - Maximum | 4620 W |
| Width | 1" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)