-
Select Country
- Source Now
Get it by Monday, Feb 23
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coarse Spray Gun Filter |
|---|---|
| Compatible Product Type | Spray Guns |
| Compatible With Grainger Part Number | 2Pcu2 |
| Compatible With Manufacturer Model Number | 516719 |
|---|---|
| Mesh Size | 30 |
| Product Type | Spray Gun Filter |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 5.59 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)