-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fine Spray Gun Filter |
|---|---|
| Compatible Product Type | Spray Guns |
| Compatible With Grainger Part Number | 2Pcu1 |
| Compatible With Manufacturer Model Number | 516717 |
|---|---|
| Mesh Size | 100 |
| Product Type | Spray Gun Filter |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 5.59 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)