-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Collar |
|---|---|
| Bolt Spacing | 3" |
| Bore Dia. | 5/8" |
| Expansion Type | Non-Expansion |
| Housing Configuration | 1 Piece Solid |
| Housing Material | Cast Iron |
| Housing Style | 2 Bolt Flange Block |
| Insert Part Number | G1010KRRB |
| Mounting Bolts | 27/64" |
| Mounting Method | Eccentric Collar |
| Nominal Bolt Circle Diameter | 3" |
|---|---|
| Number Of Mounting Holes | 2 |
| Other Features | Single Row, Normal Duty, With Set Screw |
| Pilot Configuration | No Pilot |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Seal Material | Rubber |
| Seal Type | Double Lip Contact Land Riding |
| System Of Measurement | Imperial |
| Height (cm) | 5.4 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 4.05 |
|---|---|
| Weight (kg) | 0.4028 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)