-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Collar |
|---|---|
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Spacing | 3" |
| Bore Dia. | 1/2" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Dynamic Load Capacity | 2405 lbf. |
| Expansion Type | Fixed |
| Flange Thickness | 13/32" |
| Housing Configuration | 1 Piece Solid |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated |
| Housing Style | 2 Bolt Flange Block |
| Housing Type | Rhombus |
| Included Bearing | G1008KRRB |
| Insert Part Number | G1008KRRB |
| Lubricant Material | Nlgi #2 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Maximum Speed | 13800 RPM |
| Maximum Temperature | 200°F |
| Minimum Temperature | -65°F |
|---|---|
| Mount Hole Center-to-center Length | 3" |
| Mount Hole Size | 0.421" |
| Mounting Bolt Size | 3/8" |
| Mounting Bolts | 27/64" |
| Mounting Method | Eccentric Collar |
| Nominal Bolt Circle Diameter | 3" |
| Number Of Mounting Holes | 2 |
| Other Features | Single Row, Normal Duty, With Set Screw |
| Overall Height | 2 1/8" |
| Overall Length | 3 55/64" |
| Overall Width | 1 19/32" |
| Pilot Configuration | No Pilot |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Rolling Element Rows | 1 |
| Seal Material | Rubber |
| Seal Type | Triple Ply Shroud Seal |
| Shaft Locking Type | Eccentric Collar |
| Static Radial Load Capacity | 1056 lbf. |
| System Of Measurement | Imperial |
| Height (cm) | 5.4 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 4.05 |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)